Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3136367

MPN #: 962SM-P8

UltraSite® Double Sided Bench, Perforated Seat, Surface Mount, 8'L, Black

Product Description
The double-sided benches have a heavy duty 4" square post. Benches are available inground or surface mount.

Features:
  • Available in 6' and 8' lengths
  • Thermoplastic finish with powder coated frame
  • 4" bollard-style square post
  • 2-3/8" O.D. all MIG welded seat support arm
  • All stainless steel hardware
  • Inground or surface mount
  • Seating pattern options: perforated, perforated rolled, diamond, diamond rolled


PRICE
$2,485.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width46 in
Height35-1/4 in
Seat Length96 in
Seat Width46 in
Seat Height18-1/2 in

Product Details

Assembly RequiredYes
TypeDouble Sided Bench
Frame Color FamilyBlack
ColorBlack
MaterialPerforated Metal
Frame MaterialSteel
Manufacturers Part Number962SM-P8
Mounting StyleSurface
CollectionUltraCoat
BrandUltraSite

Warranty

Warranty5 Years