Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2277921

MPN #: PBS-905-PL-7236

Dehnco Basic Packing Workbench, Laminate T-Mold Edge, 68"W x 33"D

Product Description
The PBS-905 Packing Bench are the basic packing station for smaller packing operations. The ergonomic size of the bench is ideal for the typical worker. The adjustable legs and components allow all materials and supplies to be positioned within easy reach. The upper shelf can hold up to six different size cartons up to 30" x 30" flat size. The closed document shelf allows all small supplies to be stored off the table to increase working space. Both components extend 9" over the top, leaving a comfortable 24" reach for all supplies. Additional modules can be added to the packing stations for increased storage of materials, supplies and equipment.

Features:
  • Packing stations are adjustable in height from 29" to 36"
  • Components are adjustable to accommodate the worker
  • All sheet metal components 14-16 gauge steel
  • Packing stations support up to 1800 lbs.
  • 68"W x 33"D high pressure, no glare plastic laminate top
  • Packing stations have rounded edges with inlaid T-molded vinyl edges for protection
  • All packing stations are provided with the highest quality tops
Includes:
  • Packaging Workstation - 68" x 33" x 29-36"H
  • Cartoning Rack with T-Uprights & 6 Dividers
  • Document Shelf

Additional table tops available in other sizes. To order, please contact Customer Service - 1.888.978.7759.

PRICE
$1,225.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68 in
Depth33 in
Height29 - 36 in
Weight Capacity1800 lbs
Weight200 lbs
Top Thickness1-1/4 in
Nominal Height29 - 36 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Workbench with Riser
ColorBlack
Adjustment TypeBolted Leg
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
DescriptionBasic Packing Workbench
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberPBS-905-PL-7236
Top MaterialPlastic Laminate
BrandDehnco