The T300018 Rescue Ladder System is designed for rescuing a worker in the event of a fall with minimum work force training. The system is simple to deploy using the existing or temporary anchor point allowing the victim to climb to safety.
Werner® Basic Rescue Ladder System, 18 FT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Height | 18' in |
| Weight Capacity | 5,000 lbs / 3,600 lbs lbs |
| Weight | 8 lbs |
Product Details
| Style | Ladder System |
| Type | Ladder |
| Material | Aluminum, Nylon |
| Package Quantity | 1 |
| Description | Basic Rescue Ladder System |
| Color | Gray |
| Manufacturers Part Number | T300018 |
| Brand | Werner |