Elma Basket For Xtra ST1600H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 102 7351
Basket For Xtra ST1600H
Basket For Xtra ST1600H
PRICE
$1,159.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.9" in |
| Width | 20.7" in |
| Height | 11.8" in |
| Inside Height | 11.8" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 102 7351 |
| For Use With | Elmasonic Xtra ST1600H Ultrasonic Cleaner |
| Brand | Elma |