Elma Basket For EP300H, S300H, P300H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 4271
Basket for EP300H, S300H, P300H
Basket for EP300H, S300H, P300H
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.7" in |
| Width | 10" in |
| Height | 5.3" in |
| Inside Height | 5.3" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 111 3072 |
| For Use With | Elmasonic EP300H, S300H, and P300H Ultrasonic Cleaner |
| Brand | Elma |