Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB208694

MPN #: 62167

Vollrath® 3 Oz. Solid Ivory Spoodle® - Pkg Qty 12

Product Description
Ease of serving with a spoon and the accurate portion control of a ladle. Color-coded handle for no-guess size selection. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Ivory finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.

PRICE
$225.00  Sold in packages of 12 / $18.75 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/16 in

Product Details

Capacity3 oz
MaterialStainless Steel Handle and Shaft, Plastic Handle
Package Quantity12
DescriptionSolid Spoodle® Utensils, With Grip 'N Serv® Handle
ColorWhite
Manufacturers Part Number62167
BrandVollrath