Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
APP

Model # :WBB2376192

MPN #: A32502-00C9

APP® Battery Connector DIN A320 A32502-00C9 Female Connector with 2/0 Socket Contacts & 4 Aux

Product Description
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589

PRICE
$149.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.6 in
Width3.5 in
Height1-1/2 in
Weight0.7 lbs
Wire Gauge2/0 ga

Product Details

Assembly RequiredYes
TypeFemale
ColorBlack
Amperage320 A
SeriesA320
Manufacturers Part NumberA32502-00C9
BrandAPP

Warranty

WarrantyManufacturer Defect Only

Compliance & Certifications

CertificationsUL and CAS Rated, RoHS Compliant