APP® Battery Connector DIN A160 A16550-0009 Female Connector with 50mm Socket Contacts
Write a Review
|
Questions & Answers (0)
Product Description
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
PRICE
$57.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.1 in |
| Width | 3.27 in |
| Height | 1-1/4 in |
| Weight | 0.5 lbs |
| Wire Gauge | 50mm ga |
Product Details
| Assembly Required | Yes |
| Type | Female |
| Color | Black |
| Amperage | 160 A |
| Series | A160 |
| Manufacturers Part Number | A16550-0009 |
| Brand | APP |
Warranty
| Warranty | Manufacturer Defect Only |
Compliance & Certifications
| Certifications | UL and CAS Rated, RoHS Compliant |