Includes:
APP® Battery Connector DIN A320 A32400-0009 Male Housing Kit
Write a Review
Questions & Answers (0)
Includes:
Housing
Weights & Dimensions
| Length | 4.86 in |
| Width | 3.5 in |
| Height | 1-5/8 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Male |
| Color | Black |
| Series | A320 |
| Amperage | 320 A |
| Manufacturers Part Number | A32400-0009 |
| Brand | APP |
Warranty
| Warranty | Manufacturer Defect Only |
Compliance & Certifications
| Certifications | UL and CAS Rated, RoHS Compliant |