Forklift Scales
Related Products
GKS Perfekt® "Forklifter" FORKLIFT JACK Specifically Developed for Forklift Maintenance and Repair. This jack features a robust design that allows forklift trucks, industrial vehicles and textile machinery to be lifted for service. Jack features a stable base plate with integral feet for maximum stability. The 4.7"L toe is equipped with gearing in its forward section to counteract any slipping of the load. Low-profile toe features three height adjustments for applications with higher ground clearance, Max Toe Loading Height is 4-7/8" & Min Toe Loading Height is 1-3/16" and the top saddle ...
✓ Bright blue LEDs show safe distance for pedestrians ✓ Water- & dustproof aluminum housing with polycarbonate lens ✓ Sold individually, but two are recommended The Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight helps prevent potential pedestrian accidents by providing a visual warning for warehouse personnel by projecting a bright blue beam pattern onto the floor to alert workers of nearby forklift traffic and avoid foot injury or collision from rear-end forklift swing. The bright blue Cree LED lights are powered by the vehicle's ...
The fork truck's ergonomic and comfortable seat design helps provide optimum body support for individual operators. Replace worn or broken fork truck seats with our easy to install universal mounting design that fits most applications. Standard features include: ergonomic seat design, waterfall front, vinyl or cloth material, low profile design, safety seat switch, storage pockets, seat back angle adjustment 8°, adjustable lumbar support, and retractable safety belt. Note: Circuit is open when there is no operator seated.
The Forklift Spotter by Ideal Warehouse PEDESTRIAN WARNING FORKLIFT SPOTLIGHT Help Prevent Personnel and Pedestrian Collisions! The Forklift Spotter provides a visual warning for warehouse and shipping personnel by projecting a bright blue spot beam pattern onto the floor, helping to promote greater workplace safety. Twin solid-state, shock-resistant, IP67 LED (Light Emitting Diode) lights and UV-resistant polycarbonate lens projects a visible blue spot ahead of the forklift to alert pedestrians of nearby forklift traffic. LED forklift safety light uses vehicle electrical power to operate ...
Global Industrial™ HYDRAULIC FORKLIFT JACK Hydraulic Forklift Jack is designed to raise your fork lift truck when performing maintenance and repairs. Extra-low 2-1/2" pick up point and a two-position lift pad allows access to hard-to-reach points under your forklift. Maximum lift of 16" provides the room needed to perform a variety of repairs. Features a specially designed hydraulic pump with German seals, chrome plated internal components, and rugged steel construction for maximum durability. Removable handle offers easy to maneuverability. 1 Year Limited Warranty.