M&W Battery J Hook, Yellow - 2000 LB Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Battery Lifting J Hook for Flat Sling 2,000 LB WLL, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated, proof loaded and shipped with certification paperwork. Made in USA
PRICE
$259.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 2000 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 22094 |
| Brand | M&W |