Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB3162231

MPN #: 67530K

AME Battery Powered High Precision Torque Wrench Kit, 1" Drive, 750-3000 Ft/Lb., 10-3/8"L

Product Description
Durable and Portable Precision Torque

Features:
  • Range 750-3000 Ft/Lbs
  • Accuracy of +/- 5%
  • Lithium Ion 8.0 Ah Rechargeable Battery - Full Charge in under 60 minutes
  • Every Unit Calibrated In ISO17025 Laboratory
  • 13-Month Warranty from date of purchase
  • Made in the USA
  • Color - Matte Black


PRICE
$9,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Weight22.5 lbs
Max Torque36000 lb-in
Drive Size1 in

Product Details

TypeTorque Wrench Kit
ColorBlack
StyleElectric
Impact ApprovedYes
Flip Switch ReversibleYes
RatchetingNo
Manufacturers Part Number67530K
BrandAME International

Compliance & Certifications

CertificationsISO17025 Calibrated