Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayhead Products

Model # :WB251932BK

MPN #: SD-2.2-C BLACK

Plastic Self-Dumping Forklift Hopper W/ Caster Base, 2.2 Cu. Yd., 1500 Lbs. Cap., Black

Product Description
SELF-DUMPING PLASTIC FORKLIFT HOPPER

Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping.

This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body won't rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork pockets.

Hopper with Caster Base rolls easily on 6" mold-on rubber wheels for added maneuverability.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$3,779.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width51 in
Height62-1/2 in
Weight Capacity1500 lbs
Wheel Diameter6 in
Fork Opening2-1/2 x 42 in

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Caster Base
ColorBlack
Wheel TypeRubber
Capacity2-3/16 yd³
MaterialPlastic
Manufacturers Part NumberSD-2.2-C BLACK
BrandBayhead Products