Satco 80-1997 Bayonet Base Double Contact Socket 36-in. Leads
|
Questions & Answers (0)
Product Description
Bayonet Base Double Contact Socket, 36-in. Leads
1/8 IP Nipple, 36-in. AWM B/W Leads 105-#176;C Pulled Thru. Base is .96" long with the threaded stub adding .44 inches.
1/8 IP Nipple, 36-in. AWM B/W Leads 105-#176;C Pulled Thru. Base is .96" long with the threaded stub adding .44 inches.
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Cap | 1/8 IP Nipple |
| Wattage | 500 W |
| Voltage | 125 V |
| Color | Yellow |
| Terminal | Set Screw |
| Manufacturers Part Number | 80-1997 |
| Leads | 36" AWM B/W Leads 105°C Pulled Thru |
| Base Type | Bayonet Double Contact |
| Brand | Satco |