Satco 80-1251 T5 Lampholder w/8-in. Leads
Write a Review
|
Questions & Answers (0)
Product Description
T5 Lampholder w/8-in. AWM B/W Solid Leads for Retro Fit and Replacement Tall Right angle Bracket 660W-600V 1-1/4-in. H x 5/8-in. W x 3/8-in. D
PRICE
$2.28
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.625 in |
| Height | 1.25 in |
Product Details
| Wattage | 660 W |
| Voltage | 600 V |
| Color | Multi-colored |
| Terminal | Lead |
| Manufacturers Part Number | 80-1251 |
| Leads | 8" AWM B/W Solid Leads |
| Base Type | T5 |
| Brand | Satco |