Phenolic Candelabra Socket with 12-in. Leads, 1-5/8-in. Flange
12-in. AWM B/W Leads 105-#176;C
Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange
|
Questions & Answers (0)
Product Description
PRICE
$2.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8" IPS Hickey Inside Extrusion Single Leg, Set Screw |
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Black |
| Terminal | Lead/Screw |
| Manufacturers Part Number | 80-1145 |
| Leads | 12" AWM B/W Leads 105°C |
| Base Type | Candelabra |
| Brand | Satco |