Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bugatti

Model # :WBB2115493

MPN #: BCC97358

Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black

Product Description
This Bugatti business card case is made from polyester and synthetic leather. It measures 5" L X 10" H X 0.25" W and has a 128 card capacity and 4 card up design.

PRICE
$23.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth1/4 in
Height10 in
Weight1/4 lbs

Product Details

TypeBusiness Card Holders
ColorBlack
Card Capacity128
StyleBusiness Card Case
MaterialFaux Leather
DescriptionBusiness Card Case
Manufacturers Part NumberBCC97358
BrandBugatti

Warranty

Warranty1 yr