Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178387

MPN #: 13232

Ergodyne® Arsenal® 5877 Softshell Tool Case, L, Black

Product Description
The Arsenal® 5877 Softshell Tool Case is built for easy storage and organization of small tools, accessories or personal items, while also remaining compact enough to easily transport and store. Crafted with a durable 600D polyester material and water-resistant backing, these zippered bags are designed to protect gear for long-lasting use.

This tool case opens completely and lays flat for easy access and viewing. Two mesh, zippered pockets in the interior make for complete and easy organization of small items and tools, while an exterior ID card window holds business cards and jobsite IDs for easy identification. A top grab handle makes for easy transport.

Features:
  • Organization - Stores hand tools (screwdrivers, hex keys, pliers, cutting tools), accessories (tool bits, sockets, etc.), PPE, cables and more
  • Built To Last - Durable 600D polyester protects gear for long-lasting use
  • Lay-Flat Design - Clamshell zipper closure opens completely for easy access and viewing
  • Interior Pockets - 2 zippered mesh pockets for visibility
  • Water-Resistant Backing - Helps to repel water and stains
  • Heavy-Duty Zippers - Secure gear inside
  • Top Grab Handle - For quick transport
  • Exterior Id Card Window - Holds business cards and jobsite IDs for easy identification
  • Dimensions/Capacity - 10"L x 4-1/2"W x 3-1/2"H /2.2L
  • Washable - Hand wash, air dry


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4-1/2 in
Height3-1/2 in
Weight0.4 lbs

Product Details

TypeTool Case
ColorBlack
Number of Pockets2
SeriesArsenal 5877
StyleTool Pouch
MaterialPolyester
DescriptionSoftshell Tool Case
Package Quantity1
Manufacturers Part Number13232
BrandErgodyne