Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Officemate

Model # :WBB1613970

MPN #: 93142

Officemate®Heavy Duty Bookends 8" High Black 2 Pack

Product Description
Bookends are 25 percent heavier than standard bookends so they are capable of holding catalog and phone books. Nonskid foam padding helps prevent slippage and scratching. Design also includes a sturdy, steel ribbed construction and chip-proof enamel coating.

PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth1/8 in
Height8 in

Product Details

TypeBookends
MaterialMetal
Package Quantity2
DescriptionHeavy Duty Bookends
ColorBlack
Manufacturers Part Number93142
BrandOfficemate