Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137994

MPN #: D2400-R-E

Benchmark Scientific BeadBlaster™ 24R Refrigerated Microtube Homogenizer, 230V

Product Description
The BeadBlaster™ 24R is a highly efficient bead homogenizer with built in refrigeration to protect temperature sensitive molecules from heat degradation and denaturation.
Unlike most bead homogenizers, the BeadBlaster 24R has true, compressor-based refrigeration – no dry ice, no liquid nitrogen and no air supply needed. Simply set the desired temperature and precool the chamber. Temperature will be maintained throughout the homogenization process to keep samples cool.
The BeadBlaster 24R retains many of the features of our popular BeadBlaster 24. The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. Operating parameters are set and displayed digitally, while 50 profiles can be stored in memory and recalled for future use. A brushless motor reduces motor noise and provides maintenance free operation.
Benchmark offers an assortment of prefilled tube kits for processing a variety of sample types. The popular Triple-Pure™ kits include acid washed, heat treated, zirconium beads. The beads are tested to be free of nucleases, making them ideal for molecular biology applications. A convenient starter kit (D1032-SK) is available to accommodate a broad range of sample types and optimize applications.

Features:
  • High capacity – 24x2ml
  • Cooling function to protect temperature sensitive samples
  • True refrigeration – no dry ice, liquid nitrogen or external connections
  • Sealed 2.0ml tubes – eliminates cross contamination
  • Full range of beads in prefilled tubes and bulk available
PRICE
$15,129.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8
Width12-5/8
Height16-3/16
Weight88 lbs

Product Details

Power1000W
Electrical120V 50 Hz Or 240V; 60 Hz
Speed Range4.0 - 7.0 M/S (In 0.05 M/S Increments)
Temperature Range-10°C To Ambient
Capacity24 X 2.0ml
Noise Level<68Db
Voltage230 V
Cycle Time1 To 90 Sec. (Up To 90 Sec.) sec
MaterialMetal
Package Quantity1
Manufacturers Part NumberD2400-R-E
Cooling MethodCompressor
BrandBenchmark Scientific

Warranty

Warranty2 yr