These 35ml zirconium oxide grinding jars are useful for grinding a variety of softer samples in the BeadBlaster 96
Benchmark Scientific 35ml Zirconium Oxide Jar, Pack of 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Volume | 35ml |
Product Details
| Manufacturers Part Number | IPD9600-35ZO |
| For Use With | IPD9600 Beadblaster 96 |
| Country of Origin | China |
| Package Quantity | 2 |
| Brand | Benchmark Scientific |
Related Products
Prefilled 2ml tubes contain an appropriate amount of 1.5mm diameter zirconium (ceramic) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of soft tissue such as liver and small insects. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The BenchMasher 400 Labaratory Paddle Blender comes with Incubation & UV Chamber Decon. The BenchMasher™ provides fast and effective mixing, ensuring consistent homogenization. It is ideal for preparation of samples were eliminating contamination is critical, such as pathogen and microbial detection in food and water filters. The BenchMasher also has applications anywhere larger solid samples need broken down or products such as powders and polymers need mixed. Samples up to 400ml are conveniently loaded in the sterile blender bags which are sealed upon closing the door. Mixing ...
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...
Accessory for B880188 Homogenizer.
The efficiency of bead homogenization relies on several factors, including the material and size of the beads. Benchmark offers a variety of bead options to meet a wide range of samples Silica (glass) homogenizer beads are ready to use – acid washed and heat treated to remove contaminants and render them nuclease and protease free. 0.1mm diameter beads are the best choice for homogenization of gram positive and negative bacteria. 0.5mm diameter beads are used to homogenize bacteria, fungi, spores, molds and small yeasts. 1.0mm diameter beads can be used to homogenize fungi, spores, algae ...