Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089222

MPN #: 3601

Beaker, Disposable, Polystyrene, 5mL, 1000/Pack

Product Description
Disposable polystyrene (PS) beakers feature four-way pour spouts and are available in sizes ranging from 5mL to 1000mL volumes. The beakers can withstand temperatures up to 200°F and offer excellent chemical resistance to dilute or weak acids, aqueous solutions, alcohols and bases. The 5mL, 10mL, 20mL and 50mL size beakers are excellent for use with atomic absorption and flame photometers.

Features
  • Polystyrene (PS)
  • Four way pour spouts offer greater flexibility
  • Disposable and economical
PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3601
Capacity5mL oz
Package Quantity1000
BrandGlobe Scientific