These tri-pour plastic beakers range from 50mL to 1000mL. They are unbreakable and can be used with commonly used acids, solvents and alkalis. The laboratory beakers can be autoclaved and are reusable, yet are inexpensive enough to be disposable. All six sizes are graduated in mL.
Features
Polypropylene (PP)
Three dripless pouring spouts
Molded graduation marks
Packaged 100 beakers per case
PRICE
$30.95
Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Sold in full case qty. of 12 beakers. Features: Ribs for easy stacking Silk-screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use Autoclavable/Graduated Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Globe Glass™ beakers are made with uniform wall thickness, flat bottoms, and low expansion 3.3 Borosilicate beaker glass making them a strong and durable choice with excellent resistance to thermal shock. The lab beakers have beaded rims and formed spouts to facilitate accurate and steady pouring of liquids. Globe Glass low form Griffin style graduated beakers are available in sizes from 10mL to 4000mL.Meet ASTM E960 Type I SpecificationsFormed pour spout for easy pouringHigh resistance to chemicalsUniform wall thicknessDual metric scale graduationsDurable white enamel printingLarge white ...
Molded pouring spout prevents drips Extended lip for gripping Stacking ribs provide separation so beakers will not stick together when stacked Angled walls for easy handling and sample retrieval Small case quantities versus industry standard are easier to store and ideal for small-scale users Polypropylene material is resistant to a variety of strong acids, bases, and solvents Made in the USA
Disposable Polystyrene Beakers feature four-way pour spouts. Polystyrene is lightweight and offers great visual clarity. These economical and disposable beakers are available in a variety of sizes and can withstand indirect heat to 200°F. Polystyrene beakers are not recommended for autoclaving. These disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols and bases. The 5, 10, 20 & 50 ml sizes are excellent for use with atomic absorption, flame photometers and blood cell counters. Dimensions: 2.375" Top OD x 1.375" Bottom OD x 2" ...
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring and can withstand continuous use at high temperatures. Features: Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F) Transparent to microwaves Transparent PMP material allows a clear view of beaker contents Molded in graduation in both oz. and mL won't wear off with continuous use or ...