Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 100mL, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Globe Glass™ beakers are made with uniform wall thickness, flat bottoms, and low expansion 3.3 Borosilicate beaker glass making them a strong and durable choice with excellent resistance to thermal shock. The lab beakers have beaded rims and formed spouts to facilitate accurate and steady pouring of liquids. Globe Glass low form Griffin style graduated beakers are available in sizes from 10mL to 4000mL.Meet ASTM E960 Type I SpecificationsFormed pour spout for easy pouringHigh resistance to chemicalsUniform wall thicknessDual metric scale graduationsDurable white enamel printingLarge white marking area
PRICE
$59.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 73mm in |
| Diameter | 50mm |
Product Details
| Type | Low Form Griffin Style Beaker |
| Capacity | 100mL oz |
| Graduation | 10 |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 8010100 |
| Brand | Globe Scientific |