Beaker, Diamond Essentials, Griffin Style, Low Form, Printed Graduations, PMP, 10, 000mL
Write a Review
|
Questions & Answers (0)
Product Description
Diamond® Essentials Griffin Style Beakers meet the demands for mixing, pouring, stirring, and measuring solutions in many laboratory operations. Available in economic polypropylene (PP) or crystal clear polymethyl pentene (PMP), these beakers are the safe, shatterproof alternative to glass in operations where plastic is suitable. Value, quality, and performance are insured by precision molding in an automated manufacturing process. The beakers are designed with a single, no drip spout and the beakers with handles facilitate easy pouring. Manufactured from virgin, USP Class VI resins Complies with FDA 21-CFR and European Pharmacopeia Bold, printed, dual scale graduations Single non-drip spout Autoclavable at 121° Chemically resistant to most acids, bases, and many common solvents Beakers without handles stack to save storage space
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 3652-10M |
| Capacity | 10000mL oz |
| Package Quantity | 1 |
| Brand | Globe Scientific |