Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3091311

MPN #: 8014000

Beaker, Globe Glass, Low Form Griffin Style, Dual Graduations, ASTM E960, 4000mL

Product Description
Globe Glass™ beakers are made with uniform wall thickness, flat bottoms, and low expansion 3.3 Borosilicate beaker glass making them a strong and durable choice with excellent resistance to thermal shock. The lab beakers have beaded rims and formed spouts to facilitate accurate and steady pouring of liquids. Globe Glass low form Griffin style graduated beakers are available in sizes from 10mL to 4000mL.Meet ASTM E960 Type I SpecificationsFormed pour spout for easy pouringHigh resistance to chemicalsUniform wall thicknessDual metric scale graduationsDurable white enamel printingLarge white marking area

PRICE
$87.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height250mm in
Diameter161mm

Product Details

TypeLow Form Griffin Style Beaker
Capacity4000mL oz
Graduation250
Package Quantity1
ColorClear
Manufacturers Part Number8014000
BrandGlobe Scientific