These tri-pour plastic beakers range from 50mL to 1000mL. They are unbreakable and can be used with commonly used acids, solvents and alkalis. The laboratory beakers can be autoclaved and are reusable, yet are inexpensive enough to be disposable. All six sizes are graduated in mL.
Features
Polypropylene (PP)
Three dripless pouring spouts
Molded graduation marks
Packaged 100 beakers per case
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Globe Glass™ beakers are made with uniform wall thickness, flat bottoms, and low expansion 3.3 Borosilicate beaker glass making them a strong and durable choice with excellent resistance to thermal shock. The lab beakers have beaded rims and formed spouts to facilitate accurate and steady pouring of liquids. Globe Glass low form Griffin style graduated beakers are available in sizes from 10mL to 4000mL.Meet ASTM E960 Type I SpecificationsFormed pour spout for easy pouringHigh resistance to chemicalsUniform wall thicknessDual metric scale graduationsDurable white enamel printingLarge white ...
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.
Diamond® Essentials Griffin Style Beakers meet the demands for mixing, pouring, stirring, and measuring solutions in many laboratory operations. Available in economic polypropylene (PP) or crystal clear polymethyl pentene (PMP), these beakers are the safe, shatterproof alternative to glass in operations where plastic is suitable. Value, quality, and performance are insured by precision molding in an automated manufacturing process. The beakers are designed with a single, no drip spout and the beakers with handles facilitate easy pouring. Manufactured from virgin, USP Class VI resins ...
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.