These tri-pour plastic beakers range from 50mL to 1000mL. They are unbreakable and can be used with commonly used acids, solvents and alkalis. The laboratory beakers can be autoclaved and are reusable, yet are inexpensive enough to be disposable. All six sizes are graduated in mL.
Features
Polypropylene (PP)
Three dripless pouring spouts
Molded graduation marks
Packaged 100 beakers per case
PRICE
$42.95
Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.
Molded pouring spout prevents drips Extended lip for gripping Stacking ribs provide separation so beakers will not stick together when stacked Angled walls for easy handling and sample retrieval Small case quantities versus industry standard are easier to store and ideal for small-scale users Polypropylene material is resistant to a variety of strong acids, bases, and solvents Made in the USA
These superior quality Griffin beakers are ideal for all general laboratory procedures. In one beaker you can mix, measure and prepare solutions. Our Griffin beakers have a low-form and a tapered pour spout to facilitate the transferring of liquids without dripping. The heavy-duty plastic withstands repeated autoclaving. Switching from glass beakers to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Sold in full case qty. of 12 beakers. Features: Ribs for easy stacking Silk-screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use Autoclavable/Graduated Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES