Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224660

MPN #: 1201-1000

Thermo Scientific Nalgene™ Polypropylene Griffin Low-Form Plastic Beaker, 1000mL, Case of 12

Product Description
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Sold in full case qty. of 12 beakers.

Features:
  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use
  • Autoclavable/Graduated
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBeakers
Capacity1000ml oz
MaterialPP
Package Quantity12
DescriptionGriffin Low-Form Plastic Beaker
ColorNatural
Manufacturers Part Number1201-1000
BrandNalgene