Beaker with Handle, Diamond Essentials, Low Form, Printed Graduations, Polypropylene, 1000mL
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 3654-1M |
| Capacity | 1000mL oz |
| Package Quantity | 1 |
| Brand | Globe Scientific |
Related Products
Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ Polypropylene Griffin Low-Form Beakers, featuring a single-spout design and easy-to-read silk-screened graduations. Sold in full case qty. of 12 beakers. Features: Ribs for easy stacking Silk-screened with graduations, size code, resin code, catalog number, max. temperature and "No Flame" symbol for easy identification and safe use Autoclavable/Graduated Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Globe Glass™ beakers are made with uniform wall thickness, flat bottoms, and low expansion 3.3 Borosilicate beaker glass making them a strong and durable choice with excellent resistance to thermal shock. The lab beakers have beaded rims and formed spouts to facilitate accurate and steady pouring of liquids. Globe Glass low form Griffin style graduated beakers are available in sizes from 10mL to 4000mL.Meet ASTM E960 Type I SpecificationsFormed pour spout for easy pouringHigh resistance to chemicalsUniform wall thicknessDual metric scale graduationsDurable white enamel printingLarge white ...
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy to read, silk-screened graduations. Note: Not for use on hot plates. Features: Transparent PMP material allows for a clear view of beaker contents No-drip, single-spout design provides precision pouring control With ribs for easy stacking Silk screened with graduations, size code, resin code, ...
Diamond® Essentials Griffin Style Beakers meet the demands for mixing, pouring, stirring, and measuring solutions in many laboratory operations. Available in economic polypropylene (PP) or crystal clear polymethyl pentene (PMP), these beakers are the safe, shatterproof alternative to glass in operations where plastic is suitable. Value, quality, and performance are insured by precision molding in an automated manufacturing process. The beakers are designed with a single, no drip spout and the beakers with handles facilitate easy pouring. Manufactured from virgin, USP Class VI resins ...
Disposable polystyrene (PS) beakers feature four-way pour spouts and are available in sizes ranging from 5mL to 1000mL volumes. The beakers can withstand temperatures up to 200°F and offer excellent chemical resistance to dilute or weak acids, aqueous solutions, alcohols and bases. The 5mL, 10mL, 20mL and 50mL size beakers are excellent for use with atomic absorption and flame photometers. Features Polystyrene (PS) Four way pour spouts offer greater flexibility Disposable and economical