Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147489

MPN #: BK38M

L.H.Dottie® Beam Clamp, Malleable Iron, 3/8", 25 Pack

Product Description
Malleable Iron Beam Clamps are secured to the outside of an I-beam, girder, or other structural member to provide a mounting base for conduit hangers or threaded rod.

Features:
  • Tapped Threads Back and Bottom
  • High Strength Iron
  • Case Hardened Steel Bolt


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7
Size3/8 in

Product Details

TypeBeam Clamp
FinishZinc Plated
Package Quantity25
Description3/8'' Malleable Iron Beam Clamp
Manufacturers Part NumberBK38M
For Use WithThreaded Rod
BrandL.H.Dottie