Features:
- Assembled With Keps Nut For Easy Installation
- Suitable For Use With 12 or 14 Gauge Metal Framing Channel
- Carbon Steel
Weights & Dimensions
| Gauge | 16 ga |
| Size | 1/2 in |
Product Details
| Style | Rigid |
| Type | Strut Clamp |
| Finish | Electrogalvanized |
| Includes | Keps Nut |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/2'' Rigid Strut Clamp |
| Manufacturers Part Number | SC50R |
| Brand | L.H.Dottie |