KFI Beam Seating - 3 Navy Seats
Write a Review
|
Questions & Answers (0)
Product Description
3-Seat Configuration
Beam seating is ideal for waiting rooms, lobbies, lecture halls, auditoriums and common areas. Frame is made of heavy 15 gauge steel with a black powder coat finish. Seat and back are made of high impact polypropylene for corrosion and impact resistance. Contoured for comfort. Seats and reinforced with injection aluminum alloy back supports. Freestanding legs include adjustable glides. Measures 22"D x 31"H overall.
Beam seating is ideal for waiting rooms, lobbies, lecture halls, auditoriums and common areas. Frame is made of heavy 15 gauge steel with a black powder coat finish. Seat and back are made of high impact polypropylene for corrosion and impact resistance. Contoured for comfort. Seats and reinforced with injection aluminum alloy back supports. Freestanding legs include adjustable glides. Measures 22"D x 31"H overall.
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 22 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Base | T-Legs |
| Back Width | 20-1/2 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Casters | No |
| Number of Seats | 3 |
| Seat Color Family | Blue |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 3-SEAT BEAM-P03 NAVY |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | KFI Seating |
Warranty
| Warranty | Lifetime Limited |