Boo-Boo Pac Bear Cold Pack, Blue, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cold pack with attractive bear design. Packs filled with non-toxic silica gel that delivers up to 30 minutes of soothing relief of acute pain, swelling and fever. Boo-boo Pac Cold Pack - Blue, Retail Box of 12.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 1/2 in |
| Weight | 8 lbs |
Product Details
| Style | Blue Bear |
| Material | Vinyl |
| Package Quantity | 12 |
| Description | Boo-Boo Pac Bear Cold Pack |
| Color | Blue |
| Manufacturers Part Number | 00-1534-12 |
| Brand | ColPac |
Warranty
| Warranty | 1 yr |