Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145816

MPN #: 204-02

Kukko Separating Puller with Side Clamp & 2 Jaws, 4 Ton Capacity, 4" Opening, 3-7/8" Reach

Product Description
Made in Germany, Puller hooks are specially hardened and smoothed, Side clamp increases pressure on the hooks significantly to reduce kicking/slipping.

The 2-arm bearing puller "Cobra" with side clamp and separating claw is used for pulling off flush-fitting ball bearings, bearing rings and workpieces. The special claw shape of the extractor legs grips under the part to be extracted when the clamp is tightened and releases it before the actual extraction process. At the same time, the clamp increases the contact pressure of the puller legs many times over and thus prevents the puller from slipping off. When the clamp is tightened, the sharp claws of the puller legs grip under the part to be pulled off and release it even before the actual pulling process. The free-moving pin on the T-handle guarantees comfortable, one-handed tightening of the spindle in the tightest of spaces.

Range of Application: For extracting particularly tightly fitted ball bearings, bearing rings and workpieces

Benefits:
  • Lateral clamp ensures that the puller legs are pressed particularly firmly against the part to be pulled off
  • Slim design of the legs makes it possible to reach places that are difficult to access
  • 2-fold application of force from above and sideways guarantees 100% secure grip
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be pulled off from the outside
  • Push the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 204-3-140-P_2 Pulling hook (pair)
  • 204-3-T_Traverse
  • 204301_Clamping clamp complete
Specifications:
  • Clamping depth of external puller [mm]: 100 mm
  • Width across flats [mm]: 22 mm
  • Span outside pull-off (min.) [mm]: 22 mm
  • Span outside pull-off (max.) [mm]: 90 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base depth usable (claw depth usable O) [mm]: 7 mm
  • Total hook root depth (total claw depth H) [mm]: 20 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 6 mm
  • Max. tractive force [t]: 4
  • Max. tensile force [kN]: 40 kN


PRICE
$360.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2
Depth2-1/2
Height6-1/8 in
Weight4 lbs
Spread4" (90mm) in
Max Torque663.81 lb-in
Reach3-7/8" (100mm) in

Product Details

TypeSide Clamp 2-Jaw Separating Puller
Series204
Capacity4
MaterialSteel
Number of Jaws2
Package Quantity1
Manufacturers Part Number204-02
BrandKukko