Features:
- Removable Brush Pallet
- 6 Compartments in Base
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Height | 6 in |
| Inside Length | 17-1/4 in |
| Inside Width | 12-1/4 in |
| Inside Height | 5-1/2 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Makeup Case |
| Frame Color Family | Silver |
| Color | Gray |
| Material | Aluminum Frame and Panels |
| Manufacturers Part Number | TC-03-DIA+ |
| Brand | TZ Case |