Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :T9FB2336745

MPN #: BF11976

Barska BF11976 Chéri Bliss Jewelry Case JC-100, Aluminum, Red, 9"L x 8"W x 6"H

Product Description
The Chéri Bliss JC-100 is a faux red croc embossed jewelry box that features multiple velvet lined compartments for organizing and storing jewelry. The drawers automatically open for full view when the lid of the jewelry box is opened. A stylish accent piece to any vanity. Features a key lock for added security. Jewelry is not included.

Features:

  • 1 Mirror
  • 3 Drawers
  • 8 Compartments
  • Ring roll for storing rings and/or earrings
  • Strong carrying handle
  • Includes keys and removable small travel jewelry box with snap closure
  • Small travel case dimensions in inches, closed (L x W x H): 5inch x 2.75inch x 2.5inch
  • Jewelry Case dimensions in inches (L x W x H): 8.75inch x 6.2inch x 5inch
  • Weight 3.97 lbs.
PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width8 in
Height6 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeKey
AirtightY
Frame Color FamilyRed
ColorRed
DustproofYes
CrushproofYes
MaterialAluminum
Number of Compartments3
Manufacturers Part NumberBF11976
WaterproofNo
WatertightNo
Water ResistantN
BrandBarska