- Kills wasps, bees and hornets on contact shooting a powerful blast up to 20 feet (6.1 meters)
- Dielectric strength over 40,000 v/cm
- Iong spray pattern up to 20 feet aid in reaching nests
- 16 oz. Can (454 grams)
- Made in USA
Totaline® Wasp & Hornet Killer Aerosol Spray, 16 Oz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 8-5/16 in |
| Height | 8-1/2 in |
| Weight | 15 lbs |
Product Details
| Chemical Type | Pesticide |
| Capacity | 16OZ |
| Package Quantity | 1 |
| Description | Wasp & Hornet Killer Aerosol Spray |
| Color | Clear |
| For Use With | Pesticide |
| Brand | Totaline |
Compliance & Certifications
| Certifications | EPA Registered, CSA Listing |