L.H.Dottie® Bell Telephone and Thermostat Wire Strap, 1/4" x 1/8", White, 4000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nail In Plastic Staples are used to secure bell, telephone and thermostat wire to wooden studs with UV Rated Plastic Saddle, Zinc Plated Nails, Easy Installation special features. Type is Bell, Telephone, & Thermostat. They are manufactured from low carbon steel.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 |
| Width | 1/4 in |
| Size | 1/4 x 1/8 in |
| Unit of Measurement | Inch (Imperial) |
| Crown | 1/4 |
Product Details
| Type | Wire Strap |
| Country of Origin | United States |
| Material | Steel |
| Package Quantity | 400 |
| Manufacturers Part Number | PLX18W |
| Brand | L.H.Dottie |