L.H.Dottie® Plate Strap, Carbon Steel, 12 Gauge, 1-1/2" x 9", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plate Straps are nailed across studs to restrain pipe. They are also used to protect utility pipes & electrical wire that pass through wood studs from being pierced by drills, nails or fasteners. Material: Carbon Steel
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 1-1/2 in |
| Height | 1/8 in |
| Size | 9 x 1-1/2 in |
Product Details
| Type | Plate Strap |
| Material | Steel |
| Package Quantity | 50 |
| Description | Plate Strap, 12 Gauge |
| Manufacturers Part Number | PS129 |
| For Use With | Pipe |
| Brand | L.H.Dottie |