Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2170086

MPN #: MB1125-053

Belleville Disc Spring - 1.125" OD x 0.38" ID x 0.053" Thick x 0.08" OAH - Carbon Steel - 12 Pack

Product Description
Belleville Disc Spring - 1.125" O.D. x 0.38" I.D. x 0.053" Thick x 0.08" OAH - 1074 Carbon Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

PRICE
$11.75

Min. purchase quantity is 9
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.08 in
Deflection at Load0.014"
Min Inside Dimension0.38"
Nominal Rod Size0.375"
Thickness0.053"
Load at Deflection254 - 344 lbs.
Unit of MeasurementInch (Imperial)
Max Outside Dimension1.125"
Flat Load535 lbs.

Product Details

Country of OriginMade in USA
FinishPlain
Material1074 Carbon Steel
DescriptionBelleville Disc Spring
Package Quantity12
Manufacturers Part NumberMB1125-053
BrandGardner Spring