Belleville Disc Spring - 2" O.D. x 1" I.D. x 0.084" Thick x 0.136" OAH - 1074 Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
PRICE
$22.25
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.136 in |
| Deflection at Load | 0.026" |
| Min Inside Dimension | 1" |
| Nominal Rod Size | 1" |
| Thickness | 0.084" |
| Load at Deflection | 727 - 983 lbs. |
| Unit of Measurement | Inch (Imperial) |
| Max Outside Dimension | 2" |
| Flat Load | 1488 lbs. |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 1074 Carbon Steel |
| Description | Belleville Disc Spring |
| Package Quantity | 1 |
| Manufacturers Part Number | MB2000-084 |
| Brand | Gardner Spring |