Wave Spring - Carbon Steel - 1.621" O.D. - 1.261" I.D. - 0.0185" Thick - 0.112" H - USA - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Wave Spring - Carbon Steel - 1.621" O.D. - 1.261" I.D. - 0.0185" Thick - 0.112" H - USA - Pkg of 25
Wave Springs may be used to reduce axial end play, particularly in ball bearing applications. Wave Springs offer light to medium loads and are designed for applications where limited deflection is required or available. Between 20% and 80% of available deflection the spring rate for Wave Springs is nearly linear. Deflection ideally should not exceed 80%. Wave Springs expand less during loading than Curved Springs. The number of waves is equal to the number of contact points on one side of the spring. High Carbon Steel parts are made from Commercial 1074-1095, Certified to ASTM-A684
Wave Springs may be used to reduce axial end play, particularly in ball bearing applications. Wave Springs offer light to medium loads and are designed for applications where limited deflection is required or available. Between 20% and 80% of available deflection the spring rate for Wave Springs is nearly linear. Deflection ideally should not exceed 80%. Wave Springs expand less during loading than Curved Springs. The number of waves is equal to the number of contact points on one side of the spring. High Carbon Steel parts are made from Commercial 1074-1095, Certified to ASTM-A684
PRICE
$20.00
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.112 in |
| Outside Diameter | 1.621 in |
| Thickness | 0.0185" |
| Load at Deflection | 21-30 lbs |
| Diameter | 1.261 in |
| Unit of Measurement | Inch (Imperial) |
| Deflection | 0.056 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 1074 High Carbon Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | MW1621-019 |
| Brand | Gardner Spring |