Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2169986

MPN #: MB2500-120

Belleville Disc Spring - 2.5" O.D. x 1.25" I.D. x 0.12" Thick x 0.18" OAH - 1074 Carbon Steel

Product Description
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

PRICE
$6.80

Min. purchase quantity is 12
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.18 in
Deflection at Load0.03"
Min Inside Dimension1.25"
Nominal Rod Size1.25"
Thickness0.12"
Load at Deflection1496 - 2024 lbs.
Unit of MeasurementInch (Imperial)
Max Outside Dimension2.5"
Flat Load3200 lbs.

Product Details

Country of OriginMade in USA
FinishPlain
Material1074 Carbon Steel
DescriptionBelleville Disc Spring
Package Quantity1
Manufacturers Part NumberMB2500-120
BrandGardner Spring