Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070701

MPN #: JT9-6077159

JET® Belt 3L 250 (Text) , JT9-6077159

Product Description

This is an authentic manufacturer made replacement part which is specially designed for use with Jet and Powermatic planers. The belt connects the motor pulley to the table saw pulley. This part is made of rubber and is sold individually. Be sure to disconnect the power before installing this part. The position of the belt will depend on witch speed you would like. Place the belt on one pulley and slowly stretch the belt while rotating the opposite pulley to fit into place.

For Use With:
  • Jet 160 16-In Planer
  • 225 24" Planer
  • WSS-3-1 Spindle Shaper



PRICE
$28.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6077159
TypeBelt
For Use WithPlaners, Shapers
BrandJET