Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064715

MPN #: JT9-5051021

JET® Belt Tension Lever, JT9-5051021

Product Description

The belt tension lever connects to the belt tension lever pin and is made of metal. Keep in mind this high-quality part is sold individually. This is a genuine Wilton and Jet part sourced directly from the manufacturer for use in sanders and milling machines. When replacing this part a screwdriver and a socket set may be needed. It might become broken and will need to be replaced.

For Use With:
  • Jet 4200A (5511365) Belt and Disc Sander
  • 4300A (5511365) Belt Sander
  • J-4500 (414604) Belt and Edge Milling Machine
  • J-4501 (414605) Belt and Edge Milling Machine
  • 4506 (414607) Edge Milling Machine
  • J-4505 (414606) Edge Milling Machine
  • J-4200A (414551) 12 In. Disc Sander
  • J-4200A-2 (414552) Disc/Belt Sander
  • J-4202A (414553) Disc/Belt Sander
  • J-4300A (414600) Belt Sander
  • J-4301A ( 414601) Belt Sander



PRICE
$41.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5051021
TypeBelt Tension Lever
For Use WithSanders
BrandJET