Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170887

MPN #: 35272

Bench Mount Bracket, 23-3/4"W x 4"D x 4-1/2"H, 2 Cylinder Capacity

Product Description
  • All stainless steel construction bench mounted brackets
  • Holds two cylinders from 4.0 to 12.0 inch diameter
  • All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Mounts to bench or table tops using dual 3/8 inch diameter swivel pad faced clamping posts with screwdriver slots for attaching top tables and benches.
  • Clamps to tables 1 to 2.75 inches thick
  • Vinyl grip pads help assure firm attachment
  • Constructed from 12 Gauge Type 304 stainless steel
  • Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
  • Support straps are 1.5 inch wide by 54 inch long polypropylene with nylon buckle and rate a robust 1138 PSI and are the primary means of support as they enable the cylinders to be held tight and secure against the brackets
  • Chain sets (, two required) are optional and can be easily retrofit as a second means of support
  • Stainless steel chain sets available
  • Dimensions: 23-3/4W x 4D x 4-1/4H
  • Weight: 8 lbs
  • Ships via UPS or truck for greater quantity orders
  • Shipping Dimensions: 25 x 6 x 6
  • Shipping Weight (with packaging): 8 lbs Justritety gas cylinder brackets and racks are equipped with chain slots to easily refit with Model Cylinder Chain Sets. Adding these welded steel chains allow compliance with NFPA1, CalOSHA, and UFC requirements for secondary cylinder support, and add an improved level of safety for any installation.


PRICE
$267.08

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth4 in
Height4-1/4 in
Weight8 lbs
Cylinder Size4" - 12" Dia.
Gauge12 ga

Product Details

Assembly RequiredNo
TypeBench Mount
ColorGray
Stainless Steel Grade304
StyleStationary
Capacity2 Cylinders
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number35272
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, OSHA