Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB550154YL

Global Industrial™ Louvered Bench Rack 36"W x 20"H - 18 of Yellow Premium Stacking Bins

Product Description
Louvered Bench Rack 36"W x 20"H with 18 of Yellow Premium Stacking Bins

Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provideseasy removal of polypropylene bins. Free standing racks areideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height20 in
Weight35 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)18(D)
ColorGray
Number of Bins18
StyleLouvered Bench Bin Rack
MaterialSteel
Bin Color FamilyYellow
Manufacturers Part Number550154YL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr