Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB868066

MPN #: 27322

Justrite Bench Top Rinse Tank, 22-Gallon, Red, 27322

Product Description
Rinse Tanks are generously sized so larger parts (up to 16" x 35") can be totally immersed. Heavy-duty, 18-gauge coated steel construction is finished in a tough powder coat paint finish for superior durability and chemical resistance.

Floor Standing Rinse Tanks are supported on a sturdy stand to a height of 33" for convenient access whether standing or seated. The self-close cover is foot-treadle operated so it can be opened by a worker with both hands full. An adjustable-rate pneumatic cylinder prevents the cover from slamming shut instantly (and catching a hand) when the treadle is released. A .75" drain plug allows for easy solvent replacement.

Bench Top Rinse Tanks sit conveniently on work bench or counter for easy access. Lift-and-latch style cover has a fusible link that melts at 165° F and closes the cover in case of fire. A .75" drain plug allows for easy solvent replacement.

PRICE
$864.96

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/4 in
Width16 in
Height12 in

Product Details

Capacity22 gal
MaterialSteel
Package Quantity1
DescriptionBench Top Rinse Tank
ColorRed
Manufacturers Part Number27322
BrandJustrite

Compliance & Certifications

CertificationsFM