Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB3784901

MPN #: FC-25DC

JohnDow™ Diesel Caddy, 25 Gallon Capacity, Yellow

Product Description
Designed for the professional automotive service facility, this UL Listed steel diesel caddy is rigorously tested for leakage, rupture, stability, abuse and endurance. It is also OSHA compliant with all safety guidelines for diesel handling.

For use with:
  • Diesel
  • Biodiesel
Features:
  • 25-gallon capacity steel tank
  • UL Listed cast iron rotary pump
  • 8" steel wheels
  • Fill level gauge
  • Fire-screened vent and filler neck
  • Wide base for stability
  • 8′ PVC suction/discharge hose with internal steel grounding wire
  • Tank ground wire and clamp
  • Decal set for content identification
UL Listed Pump: This heavy-duty, UL Listed cast iron rotary pump with carbon vanes and Viton seals offers a two-way operation for siphoning or dispensing fuel. One gallon is delivered for every 12 revolutions on the pump handle.

Ground Wire and Clamp: The ground wire and clamp mounted on the rear handle bracket make for easy, safe grounding access. Always attach the ground wire to the vehicle before transferring fuel.

Combination Vent & Fill Cap: Easily dispense fuel directly into the diesel caddy. The vent prevents excess buildup of fumes and helps to extinguish flames in the event of fire.

Heavy-Duty Steel Wheels: The 8" steel wheels easily carry a full fuel load of over 300 lbs.

Spark Proof Front Feet: For additional safety, the front feet feature aluminum skid plates to prevent sparks.

Fill Level Gauge: The fill level gauge allows you to quickly and easily check the tank fuel level.

PRICE
$919.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width14 in
Height45 in
Weight95 lbs

Product Details

TypeCaddy
ColorYellow
Can TypeCaddy
Capacity25 gal
MaterialSteel
Package Quantity1
Manufacturers Part NumberFC-25DC
Fuel TypeDiesel
BrandJohn Dow Industries

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsUL Listed